
AJC Power-Sonic PS-12180F 12V 18Ah Sealed Lead Acid Battery
Mfr # POWER-SONIC-PS-12180F
Zoro # G504914954
product price:Â $122.99
/ea
Free Shipping & Returns
Key Features
Chemistry
Sealed Lead Acid (AGM)
Width
3.1 in
Depth
7.1 in
Height
6.6 in
Weight
10.9 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
POWER-SONIC-PS-12180F
Zoro #
G504914954
UPC #
740737312365
Country of Origin
China
Dimensions
Width
3.1 in
Depth
7.1 in
Height
6.6 in
Details
Chemistry
Sealed Lead Acid (AGM)
Weight
10.9 lb
Terminal Type - Batteries
NB
Voltage - Batteries
12V
Capacity
18Ah
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.