AJC Power-Sonic PSH-1255, PSH1255 12V 5Ah UPS Battery

  • Mfr # PSH-1255-F2-Power-Sonic-12V-5Ah-UPS

  • Zoro # G804893836


product price:  $40.99
/ea

Key Features

Chemistry
Sealed Lead Acid (AGM)
Width
2.8 in
Depth
3.5 in
Height
3.9 in
Weight
3.6 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PSH-1255-F2-Power-Sonic-12V-5Ah-UPS
Zoro #
G804893836
UPC #
-
Country of Origin
China

Dimensions

Width
2.8 in
Depth
3.5 in
Height
3.9 in

Details

Chemistry
Sealed Lead Acid (AGM)
Weight
3.6 lb
Capacity
5Ah
Voltage - Batteries
12V
Terminal Type - Batteries
F1

Description

Ajc power-sonic psh-1255, psh1255 12v 5ah ups battery features: ajc brand replacement compatible with a power-sonic psh-1255 f2 ups battery voltage: 12 (12 volts) capacity: 5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 3.5 inches width: 2.81 inches height: 3.9 inches mportant:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by power-sonic.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.