AJC Pride Elite Traveller Scooter - 4 Wheel 12V 12Ah Wheelchair Battery

  • Mfr # AJC-D12S-J-2-156116

  • Zoro # G904912314


product price:  $104.99
/ea
Free Shipping & Returns

Key Features

Length
6 in
Terminals
F2
Voltage
12V
Width
3.9 in
Chemistry
Sealed Lead Acid (AGM)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AJC-D12S-J-2-156116
Zoro #
G904912314
UPC #
-
Country of Origin
China

Dimensions

Length
6 in
Width
3.9 in
Height
3.8 in

Details

Terminals
F2
Voltage
12V
Chemistry
Sealed Lead Acid (AGM)
Capacity
12Ah

Description

features: ajc brand replacement compatible with a pride elite traveller scooter - 4 wheel wheelchair battery voltage: 12 (12 volts) capacity: 12ah terminals: f2 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 6 inches width: 3.91 inches height: 3.8 inches important: you must re-use: your existing cabling and hardware. These are replacement batteries only. note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders. disclaimer: our products are not affiliated with or authorized by pride.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.