AJC Pride Go-Go Elite 3-Wheel Scooter 12V 12Ah Wheelchair Battery

  • Mfr # AJC-D12S-N-2-132205

  • Zoro # G304912563


product price:  $104.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V
Width
3.9 in
Terminals
F2
Capacity
12Ah
Height
3.8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AJC-D12S-N-2-132205
Zoro #
G304912563
UPC #
-
Country of Origin
China

Dimensions

Width
3.9 in
Height
3.8 in
Length
6 in

Details

Voltage
12V
Terminals
F2
Capacity
12Ah
Chemistry
Sealed Lead Acid (AGM)

Description

features: ajc brand replacement compatible with a pride go-go elite 3-wheel scooter wheelchair battery voltage: 12 (12 volts) capacity: 12ah terminals: f2 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 6 inches width: 3.91 inches height: 3.8 inches important: you must re-use: your existing cabling and hardware. These are replacement batteries only. note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders. disclaimer: our products are not affiliated with or authorized by pride.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.