AJC Revolution Mobility Liberty 321 Rear-Wheel Drive 12V 35Ah Battery

  • Mfr # REVOLUTION MOBILITY-LIBERTY 321 REAR-WH

  • Zoro # G304912501


product price:  $263.99
/ea
Free Shipping & Returns

Key Features

Capacity
35Ah
Width
5.1 in
Height
6.3 in
Terminals
NB
Voltage
12V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
REVOLUTION MOBILITY-LIBERTY 321 REAR-WH
Zoro #
G304912501
UPC #
-
Country of Origin
China

Dimensions

Width
5.1 in
Height
6.3 in
Length
7.7 in

Details

Capacity
35Ah
Terminals
NB
Voltage
12V
Chemistry
Sealed Lead Acid (AGM)

Description

Ajc revolution mobility liberty 321 rear-wheel drive 12v 35ah battery features: ajc brand replacement compatible with a revolution mobility liberty 321 rear-wheel drive wheelchair battery voltage: 12 (12 volts) capacity: 35ah terminals: nb chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 7.7 inches width: 5.11 inches height: 6.3 inches important: you must re-use: your existing cabling and hardware. These are replacement batteries only. note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders. disclaimer: our products are not affiliated with or authorized by revolution mobility.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.