
AJC Ritar 12V 8Ah 12V 8Ah Sealed Lead Acid Battery
Mfr # 12V-8Ah-Ritar-12V-8Ah-SLA
Zoro # G104915023
product price:Â $64.89
/eaKey Features
Chemistry
Sealed Lead Acid (AGM)
Width
2 in
Depth
6 in
Height
3 in
Weight
5.1 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
12V-8Ah-Ritar-12V-8Ah-SLA
Zoro #
G104915023
UPC #
740737279989
Country of Origin
China
Dimensions
Width
2 in
Depth
6 in
Height
3 in
Details
Chemistry
Sealed Lead Acid (AGM)
Weight
5.1 lb
Voltage - Batteries
12V
Terminal Type - Batteries
F1
Capacity
8Ah
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.