
AJC Ryobi 181626 12V 18Ah Lawn and Garden Battery
Mfr # RYOBI-181626
Zoro # G804954094
product price:Â $122.99
/ea
Free Shipping & Returns
Key Features
Chemistry
Sealed Lead Acid (AGM)
Width
3.1 in
Depth
7.1 in
Height
6.6 in
Weight
10.9 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
RYOBI-181626
Zoro #
G804954094
UPC #
-
Country of Origin
China
Dimensions
Width
3.1 in
Depth
7.1 in
Height
6.6 in
Details
Chemistry
Sealed Lead Acid (AGM)
Weight
10.9 lb
Terminal Type - Batteries
NB
Capacity
18Ah
Voltage - Batteries
12V
Description
Ajc ryobi 181626 12v 18ah lawn and garden battery features: ajc brand replacement compatible with a ryobi 181626 lawn and garden battery voltage: 12 (12 volts) capacity: 18ah terminals: nb chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 7.1 inches width: 3.11 inches height: 6.6 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by ryobi.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.