AJC Sure-Lites Sure-Lites 8301 6V 4.5Ah Emergency Light Battery

  • Mfr # Sure-Lites-8301-Sure-Lites-6V-4.5Ah-ELB

  • Zoro # G004916823


product price:  $22.19
/ea

Key Features

Voltage - Batteries
6V
Capacity - Batteries
4.5Ah
Height
4 in
Depth
2 in
Terminal Type - Batteries
F1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Sure-Lites-8301-Sure-Lites-6V-4.5Ah-ELB
Zoro #
G004916823
UPC #
740737266101
Country of Origin
China

Dimensions

Height
4 in
Depth
2 in

Details

Voltage - Batteries
6V
Capacity - Batteries
4.5Ah
Terminal Type - Batteries
F1
Battery Chemistry
Sealed Lead Acid (AGM)
Weight
1.7 lb

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.