
AJC Sure-Lites Sure-Lites SL02650 6V 10Ah Emergency Light Battery
Mfr # SL02650-Sure-Lites-6V-10Ah-ELB
Zoro # G204916876
product price:Â $47.49
/eaKey Features
Voltage - Batteries
6V
Capacity - Batteries
10Ah
Height
3 in
Depth
5 in
Terminal Type - Batteries
F1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SL02650-Sure-Lites-6V-10Ah-ELB
Zoro #
G204916876
UPC #
740737264497
Country of Origin
China
Dimensions
Height
3 in
Depth
5 in
Details
Voltage - Batteries
6V
Capacity - Batteries
10Ah
Terminal Type - Batteries
F1
Battery Chemistry
Sealed Lead Acid (AGM)
Weight
3.4 lb
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.