
AJC Toro 8-1 Lawn and Garden Replacement Battery 7Ah, 6V, F1
Mfr # AJC-C7S-I-0-180267
Zoro # G508626358
product price:Â $22.45
/ea
Sold in multiples of 2 for $44.90
Key Features
Chemistry
Sealed Lead Acid (AGM)
Width
1.34 in
Height
3.74 in
Weight
2.4 lb
Voltage
6 Volts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
AJC-C7S-I-0-180267
Zoro #
G508626358
UPC #
740737410788
Country of Origin
Viet Nam
Dimensions
Width
1.34 in
Height
3.74 in
Length
5.94 in
Details
Chemistry
Sealed Lead Acid (AGM)
Weight
2.4 lb
Voltage
6 Volts
Capacity
7Ah
Terminal Type - Batteries
F1
Description
Features: ajc replacement compatible with toro 8-1 lawn and garden battery exact oem replacement guaranteed to fit easily and precisely maintenance free agm technology, no need to add acid or water ever important: you must re-use: your existing cabling and hardware. These are replacement batteries only note: it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders ul recognized component buy with confidence. Our backed by easy 30-day returns and 12-month warranty disclaimer: our products are not affiliated with or authorized by toro
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.