AJC Vision HP12-50W, HP 12-50W 12V 9Ah Emergency Light UPS Battery
- Mfr # HP12-50W-Vision-12V-9Ah-UPS
- Zoro # G504893754
product price:Â
$
65.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HP12-50W-Vision-12V-9Ah-UPS
- Zoro #
- G504893754
- UPC #
- -
- Country of Origin
- China
Description
Ajc vision hp12-50w, hp 12-50w 12v 9ah emergency light features: ajc brand replacement compatible with a vision hp12-50w ups battery voltage: 12 (12 volts) capacity: 9ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 6 inches width: 2.61 inches height: 3.7 inches mportant:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by vision.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.