This item is Discontinued.

This item is Discontinued.
AJCÂ X-Treme X-360 Electric Scooter 12V 12Ah Scooter Battery (Discontinued)
Mfr #
XTREME POWER-X-360 ELECTRIC SCOOTER
Zoro #
G905570261
Country of Origin China
Category Sealed Lead Acid Batteries
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XTREME POWER-X-360 ELECTRIC SCOOTER
- Zoro #
- G905570261
- UPC #
- -
- Country of Origin
- China
Description
Ajc x-treme x-360 electric scooter 12v 12ah scooter battery features: ajc brand replacement compatible with a x-treme x-360 electric scooter scooter battery voltage: 12 (12 volts) capacity: 12ah terminals: f2 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 6 inches width: 3.91 inches height: 3.8 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by x-treme.