This item is Discontinued.

This item is Discontinued.
AJCÂ X-Treme XB-600 12V 18Ah Scooter Battery (Discontinued)
Mfr #
XTREME POWER-XB-600
Zoro #
G205570725
Country of Origin China
Category Sealed Lead Acid Batteries
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XTREME POWER-XB-600
- Zoro #
- G205570725
- UPC #
- -
- Country of Origin
- China
Description
Ajc x-treme xb-600 12v 18ah scooter battery features: ajc brand replacement compatible with a x-treme xb-600 scooter battery voltage: 12 (12 volts) capacity: 18ah terminals: nb chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 7.1 inches width: 3.11 inches height: 6.6 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by x-treme.