This item is Discontinued.

Battery Clerk AJCÂ X-treme XB-600 XB600 12V 18Ah Scooter Battery XTREME POWER-XB-600 XB600

This item is Discontinued.

Battery Clerk

AJCÂ X-treme XB-600 XB600 12V 18Ah Scooter Battery (Discontinued)

Mfr # XTREME POWER-XB-600 XB600
Zoro # G905569593
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XTREME POWER-XB-600 XB600
Zoro #
G905569593
UPC #
-
Country of Origin
China

Description

Ajc x-treme xb-600 xb600 12v 18ah scooter battery features: ajc brand replacement compatible with a x-treme xb-600 xb600 scooter battery voltage: 12 (12 volts) capacity: 18ah terminals: nb chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 7.1 inches width: 3.11 inches height: 6.6 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by x-treme.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews