This item is Discontinued.

Battery Clerk AJCÂ Z Z Turbo 12V 7.5Ah Scooter Battery Z-SCOOTER-TURBO

This item is Discontinued.

Battery Clerk

AJCÂ Z Z Turbo 12V 7.5Ah Scooter Battery (Discontinued)

Mfr # Z-SCOOTER-TURBO
Zoro # G905569777
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Z-SCOOTER-TURBO
Zoro #
G905569777
UPC #
-
Country of Origin
China

Description

Ajc z z turbo 12v 7.5ah scooter battery features: ajc brand replacement compatible with a z z turbo scooter battery voltage: 12 (12 volts) capacity: 7.5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 5.9 inches width: 2.61 inches height: 3.7 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by z.

Ratings & reviews