Back Brace & Posture Support - Nude; Extra Small

  • Mfr # Nude XSMALL-BAX000B
  • Zoro # G803997559
product price: 
$
97.95
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Nude XSMALL-BAX000B
Zoro #
G803997559
UPC #
-
Country of Origin
China

Description

Simple, subtle, comfortable, adaptable and effective all words that perfectly describe this unique, doctor-designed posture support system. Just like daily tooth brushing reduces cavities, daily wearing of this posture brace can reduce postural degeneration and health decay. Constructed of a silky-soft material with stretch straps featuring hook-and-loop adjustability, this posture support is sleek enough to be undetectable beneath clothing. Wear it from 30 minutes to 6 hours as you go about your day, all the while gently and comfortably improving your posture and back strength, as well as reducing back and neck pain.

Features
  • 96% Polyester.
  • 4% Spandex.
  • Hand wash.
  • Color - Nude.
  • Size - Extra Small.
  • Dimension - 8 x 4 x 1 in.
  • Item Weight - 5 oz.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews