Shop BAXTON STUDIO
See all product information
Create Account
59.1 W X 35.4 L X 29.3 H
Mfr # 188-11661-11866-ZORO
Zoro # G003531737
product price:Â
$
969.99
/ea
Free Shipping & Returns
Key Features
Width
59.1
Length
35.4
Height
29.3
Assembled/Unassembled
Assembly Required
Includes
One (1) Table; Six (6) Dining Chairs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 188-11661-11866-ZORO
- Zoro #
- G003531737
- UPC #
- 193271208388
- Country of Origin
- Malaysia
Dimensions
- Width
- 59.1
- Length
- 35.4
- Height
- 29.3
- Overall Width
- 59.1
- Overall Length
- 35.4
- Overall Height
- 29.3
Details
- Assembled/Unassembled
- Assembly Required
- Includes
- One (1) Table; Six (6) Dining Chairs
- Weight
- 119.8
- Material
- Faux Leather/MDF/PU Foam/Rubberwood/Metal
- Color
- Brown/Walnut Brown
Description
Dine in mid-century style with the Afton dining set. Made in Malaysia, the Afton includes six dining chairs and one table constructed from walnut brown finished wood that exudes visual warmth. Each seat is padded with plush foam and upholstered in smooth faux leather for superb comfort with every meal. Requiring assembly, the large, rectangular tabletop of the Afton provides plenty of elbow room for each member at the table. Built for casual meals and formal dinners alike, the Afton dining set is a terrific addition to any space.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.