This item is Discontinued.

Baxton Studio Baxton Studio JY13009-Silver-Mirror Odele Contemporary Glam & Luxe Brushed Silver Finished Wood Accent Wall Mirror JY13009-Silver-Mirror

This item is Discontinued.

Baxton Studio

Baxton Studio JY13009-Silver-Mirror Odele Contemporary Glam & Luxe Brushed Silver Finished Wood Accent Wall Mirror (Discontinued)

Mfr # JY13009-Silver-Mirror
Zoro # G803940005
UPC # 193271205172
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JY13009-Silver-Mirror
Zoro #
G803940005
UPC #
193271205172
Country of Origin
China

Description

Beautify your interior with the magnificent style of the Odele mirror. Made in China, this wood mirror features a large central mirror outlined by beveled panels. Topped with a beautiful floral embellishment, the brushed silver finish on the frame lends a refreshing color palette that complements a wide range of interior styles. The Odele will arrive fully assembled and is wall-mountable. With a lovely display that exudes modern elegance, the Odele mirror is sure to leave an impression.

Features
  • Constructed from firwood and mirrored glass
  • Silver finish
  • Floral molding
  • Beveled panels
  • Hanging hardware included
  • Fully assembled
Specifications
  • Color: Silver & Mirror
  • Dimension: 35.40" H x 26.40" W x 2.40" D
  • Weight: 22 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.