This item is Discontinued.

This item is Discontinued.
Baxton Studio T-5835-Gun-DC Henri Vintage Rustic Industrial Style Tolix-Inspired Bamboo & Steel Stackable Side Chair - Set of 2 (Discontinued)
Mfr #
T-5835-Gun-DC
Zoro #
G703851036
UPC # 842507184247
Country of Origin China
Category Stacking Chairs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T-5835-Gun-DC
- Zoro #
- G703851036
- UPC #
- 842507184247
- Country of Origin
- China
- Style
- Stacking Chair
Description
Bring the elegance of 1930s design to your dining room with the Henri side chair. Inspired by the original French Tolix bistro chairs, the Henri is constructed from gun metal powder-coated steel for strength and durability. The seat is built from stunning bamboo board, offering a cool, contemporary contrast. Each seat features unique grains and tones due to the natural variation in bamboo. This stackable side chair is convenient for storage and is suitable for both residential and commercial use. The Henri side chair is and will arrive fully assembled.
Features- Vintage rustic industrial style side chair
- Gun metal powder-coated steel frame
- Bamboo seat
- Stackable
- Suitable for both residential and commercial use
- Will arrive fully assembled
- Wipe Clean
- Set of 2
- Color: Bamboo & Steel
- Dimension: 30.71" x 20.47" x 17.72"
- Weight: 35.28 lbs