This item is Discontinued.

Baxton Studio Baxton Studio YCNT00904-Modi Wende-NS Larsine Modern & Contemporary Nightstand with 2 Drawer - Brown YCNT00904-Modi Wende-NS

This item is Discontinued.

Baxton Studio

Baxton Studio YCNT00904-Modi Wende-NS Larsine Modern & Contemporary Nightstand with 2 Drawer - Brown (Discontinued)

Mfr # YCNT00904-Modi Wende-NS
Zoro # G203932365
UPC # 842507136949
Country of Origin Malaysia
Category Nightstands
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YCNT00904-Modi Wende-NS
Zoro #
G203932365
UPC #
842507136949
Country of Origin
Malaysia

Description

The Larsine 2-drawer nightstand is just the right blend of unique, modern, and dynamic. The modern and contemporary-inspired design is both on trend and lasting. The Larsine's engineered wood frame is finished all over in brown, with two drawers. The nightstand features a cut-out design on the side of the drawer faces that ends in a curve on the bottom drawer. This design provides convenient handles for the drawers, and a unique, flowing look to coordinate with the decor in your bedroom, guest room, or even your entryway. The top of the Larsine has slightly raised edges, making it easy to use as an extra shelf space for decor and storage. Complete the look with other products in the Larsine range.

Features
  • Modern and contemporary nightstand
  • Brown finished engineered wood
  • Two pull drawers
  • Unique cut-out handle design
  • Slightly raised edges on top can serve as shelf space
Care Instruction
  • Wipe Clean
Includes
  • One Nightstand
Specifications
  • Color: Wenge Brown
  • Material: Particle Board/MDF with PU Paper
  • Assemblies Required: Yes
  • Warranty: 30 Day Limited
  • Country of Origin: Malaysia
  • Series: Larsine
  • Style: Contemporary
  • Outdoor Use: No
  • Dimensions 18.5" H x 18.8" W x 15.8" D
  • Weight: 31.98 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.