This item is Discontinued.

This item is Discontinued.
Baxton Studio YLX-2692-ET Holden Vintage Industrial Antique Bronze End Table - 24 x 24 x 24 in. (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YLX-2692-ET
- Zoro #
- G503747072
- UPC #
- 847321096295
- Country of Origin
- China
Description
Inspired by vintage industrial design, the Holden antique bronze end table features beautiful design with MDF wood top and solid metal iron base. The base features clean lines with geometric metal frame while the top boasts a thick top with distressed wood finishing. The geometric legs of the Holden collection are expertly crafted to provide maximum structural support whilst maintaining a high aesthetic standard. A versatile living room table is perfect for family gatherings or game nights. , the end table requires assembly.
Features- Vintage industrial design end table
- Antique bronze finishing solid iron metal frame
- MDF wood in distressed finishing
- Geometric patterns to create an attention-grabbing look
- Assembly required
- One 1 End Table
- Wipe with a dry cloth
- Dimensions: 24" High x 24" Wide x 24" Deep
- Color: Brown & Antique Bronze
- Style: Industrial
- Composition: MDF, Metal
- Outdoor Use: No
- Assembly Required: Yes
- Warranty: 30 Day Limited
- Weight: 28.22 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov