This item is Discontinued.

This item is Discontinued.
Baxton Studio YLX-4070 Verdin Vintage Rustic Industrial Style Wood & Dark Bronze-finished Criss Cross Desk (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YLX-4070
- Zoro #
- G103922978
- UPC #
- 842507128586
- Country of Origin
- China
Description
Featuring a large tabletop, the Verdin desk provides an abundant amount of workspace. Crafted from durable dark bronze-finished metal, the Verdin features an MDF wood tabletop in a distressed ash veneer finish for chic contrast. Inspired by industrial design, the table is fitted with a crisscross stretcher for both structural support and visual interest. Striking attention to detail is displayed in the stunning moldings that adorn the frame. This refined desk is suitable for a wide range of decor styles, including both vintage and contemporary. The Verdin desk requires assembly.
Features- Vintage rustic industrial style desk
- Dark bronze-finished metal frame
- Distressed ash veneer-finished MDF wood tabletop
- Criss-cross stretcher
- Molding detail
- Assembly required
- Wipe Clean
- Color: Wood & Dark Bronze
- Dimension: 29.92" x 48.03" x 29.92"
- Weight: 66.6 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov