This item is Discontinued.

Baxton Studio Baxton Studio YLX-5014 Perin Vintage Rustic Industrial Style Wood & Bronze-Finished Steel Multipurpose Kitchen Island Table YLX-5014

This item is Discontinued.

Baxton Studio

Baxton Studio YLX-5014 Perin Vintage Rustic Industrial Style Wood & Bronze-Finished Steel Multipurpose Kitchen Island Table (Discontinued)

Mfr # YLX-5014
Zoro # G303851542
UPC # 842507128579
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YLX-5014
Zoro #
G303851542
UPC #
842507128579
Country of Origin
China

Description

Make efficient use of your kitchen space with the Perin kitchen island table. Constructed from sturdy dark bronze-finished metal, the Perin features a MDF wood tabletop in a distressed ash veneer finish for elegant contrast. This handy table is equipped with a spacious tabletop that can be used to eat meals on, serve dinner guests, or store kitchen items. The Perin is also fitted with two towel holders and a bottom rack that provides storage space for pots, pans, and more. Inspired by industrial design, the table features with a crisscross stretcher for both structural support and visual interest. Striking attention to detail is displayed in the stunning moldings that adorn the frame. Use this versatile table as a kitchen island or add a few bar stools for use as a dining table. The Perin kitchen island table requires assembly.

Features
  • Vintage rustic industrial style kitchen island table
  • Suitable for use as a kitchen island, dining table, or kitchen storage unit
  • Dark bronze-finished metal frame
  • Distressed ash veneer-finished MDF wood tabletop
  • Criss-cross stretcher
  • Assembly required
  • Wipe Clean
Specifications
  • Color: Wood & Dark Bronze
  • Dimension: 36.61" x 82.68" x 43.11"
  • Weight: 74.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews