This item is Discontinued.

Baxton Studio Baxton Studio YLX-9066 Lavelle Vintage Rustic Industrial Style Walnut Brown Wood & Dark Bronze-Finished Metal Circular Console Table YLX-9066

This item is Discontinued.

Baxton Studio

Baxton Studio YLX-9066 Lavelle Vintage Rustic Industrial Style Walnut Brown Wood & Dark Bronze-Finished Metal Circular Console Table (Discontinued)

Mfr # YLX-9066
Zoro # G303851528
UPC # 842507128548
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YLX-9066
Zoro #
G303851528
UPC #
842507128548
Country of Origin
China

Description

Featuring a unique shape and solid construction, the Lavelle console table is a stylish addition to any space. Built from durable dark bronze-finished metal, the Lavelle features MDF wood in a distressed ash veneer finish for chic contrast. A large tabletop and two shelves provide room to display decor, books, and more. Each shelf is supported by the stunning circular frame, which gives the piece an element of weightlessness. Akin to a work of art, this striking table is sure to be the focal point in any room. The Lavelle console table is requires assembly.

This includes substances such as wood and leather. These variations may appear in different surfaces of a single item, an area of a product when compared with that same area on an identical product, or on differing surfaces of different pieces of a matching set.

Features
  • Vintage rustic industrial style console table
  • Dark bronze-finished metal frame
  • Distressed ash veneer-finished MDF wood shelves
  • Two (2) shelves
  • Circular frame
  • Assembly required
  • Natural raw materials used for construction of our furnishings will have variations in areas such as (but not limited to) color, pattern, grain and texture
Specifications
  • Color: Walnut Brown Wood & Dark Bronze
  • Dimension: 31.5" x 39" x 15.9"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews