Shop BAXTON STUDIO
Create Account
BBT5272-Pine Black-CC Annetha Mid-Century Modern Lounge Chair, Black
- Mfr # 842507123123
- Zoro # G624193116
product price:Â
$
239.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 842507123123
- Zoro #
- G624193116
- UPC #
- -
- Country of Origin
- China
Description
One look at the Annetha lounge chair is all you need to see that this stylish piece is meant for comfort. This chair's clean, square design and low-profile are mid-century modern-inspired. The Annetha is built to last with a solid rubberwood frame and angled walnut-finished legs. The seat and chairback are foam-padded and upholstered in black faux-leather for optimum comfort. The Annetha features a generously sized seating area with a reclined back, perfect for lounging and relaxing. The sumptuous button-tufting makes this lounge chair a smart addition to your living room, waiting and reception areas, or any shared space. Made in Malaysia, the Annetha requires assembly. Features Mid-century modern lounge chair. Black faux leather upholstery. Solid rubberwood, walnut-finished legs. Button-tufted. Foam padded for comfort. Assembly required. Made in Malaysia. Specifications Color: Black. Material: Faux Leather & Rubber Wood & Foam. Dimensions: 36.22 in H x 28.35 in W x 33.07 in D. Seating Dimensions: 15.55 in H x 26.57 in W x 20.87 in D. Back: 20.67 in H. Legs: 8.46 in H. Weight: 55.12 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.