
Bella Modern Bohemian Natural Brown Mahognay Wood and Natural Rattan Round Mirror
Mfr # 226-13098-ZORO
Zoro # G912303210
product price:Â $164.99
/ea
Free Shipping & Returns
Key Features
Depth
1"
Width
29.5"
Material
Mahogany Wood/Natural Rattan/Plywood
Color
Natural
Length
29.5"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
226-13098-ZORO
Zoro #
G912303210
UPC #
193271369201
Country of Origin
Indonesia
Dimensions
Depth
1"
Width
29.5"
Length
29.5"
Size
Round
Details
Material
Mahogany Wood/Natural Rattan/Plywood
Color
Natural
Assembly
Assembled
Features
Handcrafted from Natural Rattan
For Use With
Bedroom
Style
Bohemian
Care instruction
Wipe Clean
Includes
One Mirror
Description
Spruce up your interior with the exotic tones of the Bella mirror. Made in Indonesia, this bohemian piece consists of a large central mirror within a wood frame wrapped in natural rattan. The round silhouette adds a touch of smooth geometry to your space and draws attention to the intricately woven rattan. The Bella will arrive fully assembled and is wall-mountable. Imbuing your space with a soothing aura, the Bella mirror is sure to refresh any layout.Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.