Shop BAXTON STUDIO

FP-6794-Oak-Espresso Anderson Mid-Century Retro Modern Oak & Espresso Wood Sideboard Storage Cabinet - 28.86 x 39.55 x 11.7 in.

  • Mfr # FP-6794-Oak/Espresso
  • Zoro # G003877613

product price: 
$
201.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FP-6794-Oak/Espresso
Zoro #
G003877613
UPC #
847321052987
Country of Origin
Malaysia

Description

Create a space-opening display feature in your interior with the Anderson sideboard storage cabinet. Classic Scandinavian design meets quality construction in the lux looks of the sturdy oak and espresso two-tone sideboard. Its tall dimensions and array of shelving sizes adds an airy, decorative feel to handy storage. Design features three pulled-out doors in dark espresso with fixed shelving space and three oak brown finishing open shelves, stacking up in two rows, from one color finishing to another, provideing a strong contrasting and balance aesthetic into your living room. Solid rubberwood splayed legs lift the cabinet off ground, providing a clearance and airy feel. Corner-cut openings add more modern touch to this piece of furniture. Made in Malaysia, the Anderson requires assembly.

Features
  • Mid-century modern design
  • Three open shelves
  • Three doors reveal fixed shelves
  • Magnetic closing
Set Includes:
  • One 1 Storage Cabinet
Care Instruction:
  • Wipe with a dry cloth
Dimension:
  • Dimensions: 28.86" High x 39.55" Wide x 11.7" Long
  • Shelves Left Upper: 12.04" High x 12.04" Wide x 10.43" Long
  • Left Lower: 6.45" High x 12.04" Wide x 11.2" Long
  • Middle Upper: 6.45" High x 12.04" Wide x 11.02" Long
  • Right Upper: 6.45" High x 12.04" Wide x 10.43" Long
  • Middle Lower: 12.04" High x 17.63" Wide x 10.43" Long
  • Right Lower: 12.04" High x 7.08" Wide x 11.02" Long
Specifications
  • Color: Dark Brown & Brown
  • Style: Mid-Century
  • Composition: Engineered Wood, Solid Rubber Wood, PU Veneer, Metal
  • Outdoor Use: No
  • Assembly Required: Yes
  • Warranty: 30 Day Limited
  • Country Of Origin: Malaysia
  • Weight: 69.3 lbs

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.