Tafari Mid-Century Modern Dark Brown Finished Wood and Rattan 2-Piece Dining Chair Set

  • Mfr # 239-2PC-13413-ZORO

  • Zoro # G212302982


product price:  $196.99
/pr
Free Shipping & Returns

Key Features

Material
Rubber Wood/MDF(Seat)/Synthetic Rattan(Backrest)
Color
Dark Brown/Light Brown
Width (In.)
18.1"
Depth (In.)
21.7"
Style
Mid-Century
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
239-2PC-13413-ZORO
Zoro #
G212302982
UPC #
193271408160
Country of Origin
Malaysia

Dimensions

Width (In.)
18.1"
Depth (In.)
21.7"
Length
31.1"

Details

Material
Rubber Wood/MDF(Seat)/Synthetic Rattan(Backrest)
Color
Dark Brown/Light Brown
Style
Mid-Century
Assembly
Assembly Required(Instructions Comes with the box)
Care instruction
Wipe Clean
Includes
Two Dining Chairs
For Use With
Dining Room

Description

Highlight every meal with the rustic flair of the lovely Tafari dining chair. Made in Malaysia, this mid-century inspired piece consists of a sturdy wood frame embellished with a woven rattan backrest. Its curved backrest and bent seat lend smooth geometric charm while offering a cozy embrace. The Tafari requires assembly and utilizes angled legs for excellent stability and support in classic design. Complementing a wide range of styles, the Tafari dining chair elevates any arrangement.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.