Shop BAXTON STUDIO
Create Account
TOGO 3PC Sofa Set Mid-Century Master Piece 3 Piece Sofa Set-Brown - 30.63 x 63.75 x 27 in., 3PK
- Mfr # 847321032538
- Zoro # G224178360
product price:Â
$
1,311.99
/pk of 3, $437.33/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 847321032538
- Zoro #
- G224178360
- UPC #
- -
- Country of Origin
- China
Description
Declare your allegiance to timelessness with our Mid-Century Masterpieces 3PC Sofa Set. Inspired by mid-century style, our modern sofa set nods to the past with a foot firmly entrenched in the present. Medium brown wood veneer finish and a brown faux leather foam-cushioned seat seamlessly combine comfort and style. Features Modern set with mid-century inspiration. Solid rubberwood construction. Medium brown wood veneer finish. Faux leather seat with high-density polyurethane foam cushioning. Grid tufting design. Assembly required. 3 Piece. Set Includes: One 1 Sofa; One 1 Loveseat; One 1 Accent Chair. Care Instruction: Wipe with a damp cloth, either with or without a small amount of mild soap test first, then wipe dry. Dimension: Dimensions: Chair: 30.63 in High x 25.38 in Wide x 27.00 in Long. Seating Dimensions: 16.00 in High from Floor x 20.00 in Wide x 21.00 in Long. Arm Height from Seat: 5.50 in High. Height from Floor to Top of Arms: 20.13 in High. Loveseat: 30.63 in High x 44.63 in Wide x 27.00 in Long. Seating Dimensions: 16.00 in High from Floor x 39.50 in Wide x 21.00 in Long. Sofa: 30.63 in High x 63.75 in Wide x 27.00 in Long. Seating Dimensions: 16.00 in High from Floor x 58.50 in Wide x 21.00 in Long. Arm Height from Seat: 5.50 in High Height from Floor to Top of Arms: 20.13 in High. Specifications Color: Brown. Style: Contemporary. Composition: Wood, Faux Leather, Foam. Outdoor Use: No. Assembly Required: Yes. Warranty: 30 Day Limited. Country Of Origin: Malaysia. Weight: 157.55 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.