Shop BAXTON STUDIO

WA1212-Twin-Beige Paris Modern & Contemporary Beige Linen Upholstered Twin Tufting Bed - 50.9 x 41.93 x 78.39 in.

  • Mfr # WA1212-Twin-Beige
  • Zoro # G203747044

product price: 
$
264.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WA1212-Twin-Beige
Zoro #
G203747044
UPC #
847321056190
Country of Origin
Malaysia

Description

Give your bedrooms a cutting edge feel and look with this modern and contemporary bed. Paris beige linen fabric upholstered twin size bed features cleanliness with tufting effect in diamond shape. Constructed with CARB-compliant solid rubberwood and MDF slats, this piece of furniture complies with kids' safety regulations. Heavily padded with foam, the headboard provides a safe shelter for you or your kids, ensuring the whole night sleep without bumping on the hard headboard. Perfect for growing teens or youths, the Paris features low footboard, creating an illusion of open space. Solid rubberwood feet in black finishing support the bed frame allowing the bed to stand proud and be the focal point of your bedroom. Underneath the platform, it could be a good place to store some books and magazine for your reading at night. The twin size bed is suitable to be placed at your guest bedroom, kids' or teens' bedroom or small bedroom. Made in Malaysia, the Paris requires assembly.

Features
  • Modern twin size bed
  • Tufting design in diamond shape with framed headboard
  • Beige linen fabric upholstery over padded frame
  • Standard twin size mattress recommended
  • Self-assembly required
  • Made in Malaysia
Set Includes:
  • One 1 Twin Size Bed
Care Instruction:
  • Spot clean only
Dimension:
  • Dimensions: 50.9" High x 41.93" Wide x 78.39" Deep
  • Headboard: 28.28" High x 41.93" Wide x 2.15" Thick
  • Siderail: 6.44" High x 37.64" Wide x 0.59" Thick
  • Footboard: 6.44" High x 40.56" Wide x 2.26" Thick
  • Top of Slat: 8.81" High
  • Legs: 23.01" High
Specifications
  • Color: Beige
  • Style: Contemporary
  • Composition: Fabric Linen Polyester 100%, MDF, Hardwood, Foam, Rubberwood Legs
  • Outdoor Use: No
  • Assembly Required: Yes
  • Warranty: 30 Day Limited
  • Country Of Origin: Malaysia
  • Weight: 48.84 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.