Shop BAYCO
See all product information
Create Account
Wire Connector, 14/3, 1 Outlets, Yellow, 100 ft
- Mfr # BYSL-754L
- Zoro # G702114491
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Number of Outlets
1
Jacket Color
Yellow
Gauge/Conductor
14/3
Cord Length
100 ft
Max. Amps
13 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BYSL-754L
- Zoro #
- G702114491
- UPC #
- 173983473106
- Country of Origin
- China
Dimensions
- Cord Length
- 100 ft
Details
- Item
- Wire Connector
- Number of Outlets
- 1
- Jacket Color
- Yellow
- Gauge/Conductor
- 14/3
- Max. Amps
- 13 A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.