This item is Discontinued.

This item is Discontinued.
26W FLOUR WORK LIGHT 50' 14/3 W/ TAP (Discontinued)
Mfr #
BYSL-8908
Zoro #
G902425434
UPC # 173981009468
Country of Origin China
Category Hanging Work Lights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BYSL-8908
- Zoro #
- G902425434
- UPC #
- 173981009468
- Country of Origin
- China
- Features
- Power Source
- AC
- Switch Type
- Dual Body Rocker Switches - 1/2, 1/2 and Full Floodlight
- Cord Type
- SJTW
- Gauge/Conductor
- 14/3
- Body Color
- Yellow
- Jacket Color
- Black
- Floodlight Color
- White
- Type of Floodlight
- Solid
- Case Material
- Polyethylene