This item is Discontinued.

This item is Discontinued.
Bayco BYNSR-9940XL Metal Multi-Function Duty & Personal Flashlight With Magnet - Rechargeable (Discontinued)
Mfr #
BYNSR-9940XL
Zoro #
G904125769
UPC # 17398804110
Country of Origin China
Category Handheld Flashlights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BYNSR-9940XL
- Zoro #
- G904125769
- UPC #
- 17398804110
- Country of Origin
- China
Description
Features
- Super-bright Extreme Lumens design
- CREE LED technology - 50,000+ hours LED
- Flashlight/Floodlight/Dual-Light
- Momentary or constant-on plus 3 brightness levels & strobe
- Sharp focused flashlight beam
- High-efficiency deep parabolic reflector
- Effective beam distance of 275 meters (over 902 feet)
- Unfocused wide-beam floodlight for close-up illumination
- Dual-Light (flashlight & floodlight at the same time) for maximum safety & versatility
- Aircraft-grade 6061-T6 aluminum housing, tail-cap and bezel w/Type III hard anodized finish
- Non-slip grip
- Flashlight/strobe - body switch
- Floodlight - second body switch
- Powerful integrated tail cap magnet for hands-free usage
- Waterproof
- Impact & chemical resistant
- Serialized for personal identification
- Powered by Lithium-ion rechargeable battery (included)
- Flashlight Lumens - 650 / 300 / 100
- Floodlight Lumens - 600
- Dual-Light Lumens - 600
- Beam Distance - 275 m / 200 m / 75 m
- Candela - 18,675 / 9,687 / 1,356
- Drop Rating - 2 m
- Water Rating - IP-X7
- Flashlight Runtime - 3 / 6 / 17
- Floodlight Runtime - 3
- Dual-Light Runtime - 3
- Strobe Runtime - 6
- Charge Time - 4 (typical)
- Floodlight Color - White
- Type of Floodlight - Solid
- Switch Function - First Body Switch - Momentary or Constant-on Flashlight, High, Medium and Low-Brightness Flashlight, Strobe - Second Body Switch - Floodlight
- Length - 9.5 in (241 mm.)
- Weight - 13.2 oz. (374 g)
- Handle Diameter - 1.2 in (30 mm.)
- Head Diameter - 1.6 in (41 mm.)
- Light Source - LED
- Case Material - Aircraft-grade 6061-T6 Aluminum w/Type III Hard Anodized Finish
- Body Color - Black
- Power Source - Rechargeable Lithium-ion