Shop BAYCO
See all product information
Create Account
Hand Operated, Orange Reel Color, 150 ft Length
- Mfr # KW-130
- Zoro # G4300568
product price:
$
15.65
/ea
Key Features
Winding Method
Hand Operated
Retractable Cord Length
150 ft
Reel Color
Orange
Jacket Material
Thermoplastic
Nominal Outside Dia.
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KW-130
- Zoro #
- G4300568
- UPC #
- 17398345736
- Country of Origin
- Mexico
Dimensions
- Retractable Cord Length
- 150 ft
- Nominal Outside Dia.
- 13 in
Details
- Item
- Cord Storage Reel
- Winding Method
- Hand Operated
- Reel Color
- Orange
- Jacket Material
- Thermoplastic
Description
The heavy-duty cord storage reel with center spin handle is one of the fastest and simplest ways to organize, store and use your extension cords. The hand slide mechanism and swivel handle make it quick and easy to wind and unwind 16/3 extension cords up to 150 feet in length. Feed one end of your extension cord into one of the plug capture holes, then wind up your cord. That way you only have to unwind as much as the job dictates. This cord storage reel even has a built in stand to help keep this clever cord storage reel upright. Made from shatter and temperature resistant thermoplastic, the heavy-duty cord storage reel will hold up to the elements year after year.
- • Will hold up to 150 feet of 16/3 extension cord
- • Center spin handle design make winding up an extension cord quick and easy
- • Plug capture holes allow you to store the outlet end of your extension cord for ease of access
- • Built in stand keeps the unit upright
- • Constructed of shatter and temperature resistant thermoplastic for long life
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov