This item is Discontinued.

Bayco Extension Cord, 14 AWG, 14/3, 1 Outlets, 50 ft BYSL-753L

This item is Discontinued.

Bayco

Extension Cord, 14 AWG, 14/3, 1 Outlets, 50 ft (Discontinued)

Mfr # BYSL-753L
Zoro # G903990818
UPC # 747925169725
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BYSL-753L
Zoro #
G903990818
UPC #
747925169725
Country of Origin
China

Dimensions

Wire Size
14 AWG
Cord Length
50 ft

Details

Item
Extension Cord
Number of Outlets
1
Gauge/Conductor
14/3
Number of Conductors
3

Description

  • 50' Single Tap Lighted End Extension Cord 14/3 Gauge 15.
  • High quality components.
  • Satisfaction ensured.
  • Huge selection to choose from.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.