This item is Discontinued.

This item is Discontinued.
+LED FLASHLGHT 60 LUMENS W/FLOODLGHT RED (Discontinued)
Mfr #
BYNSP-1400R
Zoro #
G002424948
UPC # 173988037792
Country of Origin Unknown
Category Handheld Flashlights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BYNSP-1400R
- Zoro #
- G002424948
- UPC #
- 173988037792
- Country of Origin
- Unknown
Dimensions
- Length
- 5.3 in
- Handle Diameter
- 1.1 x 0.8 in
Details
- Body Color
- Red
- Material
- Engineered Polymer
- Drop Rating
- 2 m
- Switch Type
- Top Body Switch - Flashlight, Bottom Body Switch - Floodlight
- Features
- Run Time on High Setting
- 1.5
- Power Source
- AAA
- Light Source
- LED
- High DL Lumens
- 90
- Floodlight Lumens
- 25
- Quantity of Batteries
- 2
- Floodlight Color
- White
- High Beam Distance (m)
- 50 (m)
- Water Rating
- IP-X4 Water-resistant
- High Lumens
- 60
- High Runtime (h)
- 3 (h)
- Package Contents
- Light, 2 AAA batteries and Removable pocket clip
- High Flood Runtime (h)
- 3 (h)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.