This item is Discontinued.

This item is Discontinued.
SJTW Extension Cord, 14 AWG, Outdoor, 14/3, 1 Outlets, Yellow, 50 ft (Discontinued)
Mfr #
BYSL-753L
Zoro #
G702595146
UPC # 173983473038
Country of Origin China
Category Extension Cords
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BYSL-753L
- Zoro #
- G702595146
- UPC #
- 173983473038
- Country of Origin
- China
- Item
- Extension Cord
- Trade Designation
- SJTW
- Location
- Outdoor
- Number of Outlets
- 1
- Jacket Color
- Yellow
- Power Indicator
- Yes
- Gauge/Conductor
- 14/3
- Number of Conductors
- 3
- Max. Amps
- 15A
- Standards
- cETLus Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.