Shop BAYCO

SLR-2120 120 LED Rechargeable Under Hood Worklight

  • Mfr # SLR-2120
  • Zoro # G902662211

product price: 
$
261.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SLR-2120
Zoro #
G902662211
UPC #
17398801720
Country of Origin
China

Description

BAYCO® SLR-2120 120 LED RECHARGEABLE UNDER HOOD WORKLIGHT THE SLR-2120 UNDER THE HOOD LIGHT, IS PURPOSE BUILT AS AN ALL LED, HANDS-FREE FLOODLIGHT FOR THE AUTOMOTIVE ENTHUSIAST. THIS RECHARGEABLE WORK LIGHT HAS AN ADJUSTABLE CRADLE WITH A PAIR OF SPRING-LOADED, FOAM-COVERED GRIPPERS THAT WILL EXTEND 48 77 TO FIT ON THE UNDERSIDE OF VIRTUALLY ANY AUTOMOBILE HOOD. THE LIGHT BAR CAN THEN BE ROTATED 360 DEGREES TO PLACE THE LIGHTING EXACTLY WHERE ITS NEEDED. THE 2120 HAS A TOTAL OF 120 LEDS AND TWO BRIGHTNESS MODESFULL POWER (330 LUMENS) AND HALF-POWER (150 LUMENS). THE DUAL ON/OFF BUTTONS, ONE LOCATED ON EACH OF THE TWO HANDLES, OPERATE IN TANDEM WITH EACH OTHER. ONE PRESS OF EITHER BUTTON TURNS THE LIGHT ON IN HALF-POWER MODE, A SECOND PRESS AND YOURE IN FULL-POWER MODE AND THEN OF COURSE A THIRD PRESS OF EITHER BUTTON TURNS THE LIGHT OFF. THE LIGHT BAR OF THE 2120 HAS SEVERAL UNIQUE HANDS-FREE FEATURES AS WELL. FIRST OFF, THE LIGHT BAR CAN EASILY BE REMOVED FROM THE CRADLE. EACH OF THE HANDLES CAN INDEPENDENTLY ROTATE UP OR DOWN THROUGH MORE THAN 200 DEGREES RANGE OF MOTION. THE FLAT SURFACE AT THE END OF EACH HANDLE CAN SERVE AS A STAND FOR THE LIGHT BAR. ADDITIONALLY, THERE ARE A 3 FLUSH-MOUNTED MAGNETS LOCATED IN THE END OF EACH HANDLE. THIS ALLOWS ONE OR BOTH ENDS OF THE LIGHT BAR TO BE ATTACHED TO VIRTUALLY ANY FLAT METAL SURFACE. IF ALL OF THATS NOT ENOUGH, EACH HANDLE HAS AN INTEGRATED RECESSED HOOK THAT CAN EACH SWIVEL 360 DEGREES MAKING IT POSSIBLE TO HANG THE LIGHT BAR UP. CLEARLY THE LIST OF FEATURES ON THE UNDER THE HOOD LIGHT JUST GOES ON AND ON AND ON. THE INCLUDED AC AND DC POWER SUPPLIES CAN BE USED TO POWER THE 2120 DURING USE AND/OR AS A WAY TO RECHARGE THE UNIT WHEN ITS NOT BEING RUN. REQUIRING ONLY 6 HOURS TO RECHARGE, THE SLR-2120 WILL RUN FOR 6 HOURS IN HALF-POWER MODE, AND 3 HOURS WHEN OPERATING IN FULL-POWER MODE. FEATURES:
    ALL LED CONSTRUCTION 120 LEDS WITH TWO BRIG

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.