Shop BAYHEAD PRODUCTS
See all product information
Create Account
Plastic Tray, 55"x12"x1.5", PK3
Mfr # KWT-1
Zoro # G5436319
product price:Â
$
79.65
/pk of 3, $26.55/ea
Key Features
Type
Rotationally Molded Tray
Outside Length
55"
Outside Width
12"
Color
Gray
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KWT-1
- Zoro #
- G5436319
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Outside Length
- 55"
- Outside Width
- 12"
- Outside Height
- 1-1/2"
Details
- Item
- Plastic Tray,55"x12"x1.5",PK3
- Type
- Rotationally Molded Tray
- Color
- Gray
- Material
- Plastic
Description
Plastic Tray,55 In.x12 In.x1.5 In.,PK3, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.