Shop BAYHEAD PRODUCTS
See all product information
Create Account
Plastic Tray, 65"x12.5"x1.5", PR
Mfr # KWT-2
Zoro # G5436370
product price:Â
$
71.99
/ea
Key Features
Type
Rotationally Molded Tray
Outside Length
64-1/2"
Outside Width
12-1/2"
Color
Gray
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KWT-2
- Zoro #
- G5436370
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Outside Length
- 64-1/2"
- Outside Width
- 12-1/2"
- Outside Height
- 1-1/2"
Details
- Item
- Plastic Tray,65"x12.5"x1.5",PR
- Type
- Rotationally Molded Tray
- Color
- Gray
- Material
- Plastic
Description
Plastic Tray,65 In.x12.5 In.x1.5 In.,PR