This item is Discontinued.

This item is Discontinued.
Bayou Classic 7405 3 Piece Skillet Set - 10; 12 & 14 in. (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7405
- Zoro #
- G203757067
- UPC #
- 50904074058
- Country of Origin
- China
Description
Bring rustic charm to your kitchen, camp and backyard with Cast Iron Cookware from Bayou Classic. Cast iron retains heat evenly making these skillets ideal to fry eggs and bacon, saut vegetables, braise and sear meat, bake skillet apple pie or cobbler. Gather with friends and family for warm dinners or Sunday brunches. Whatever occasion, Bayou ClassicCast Iron Cookware adds a comforting, natural feel to modern living.
Features- 3 Piece Skillet Set - 10, 12 & 14 in.
- Transfers & Retains Heat Evenly
- Preseasoned For A Smoother Finish
- Breakfast, Pan, Fry, Saute, Bake
- Do Not Place In Dishwasher
- 3 Piece
- Size: 10, 12 & 14 in.
- Weight: 22 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.