This item is Discontinued.

Baystate Baystate PVG17 0.75 in. Nipple-Polaris PVG17

This item is Discontinued.

Baystate

Baystate PVG17 0.75 in. Nipple-Polaris (Discontinued)

Mfr # PVG17
Zoro # G404029277
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PVG17
Zoro #
G404029277
UPC #
-
Country of Origin
United States

Description

Swimming pools can be the focal point of some serious fun. We provide a wide selection of pool supplies and spa products means less time and effort maintaining and more time enjoying the good life. Buy our products and let the fun begin.

Features
  • Nipple-polaris
Specifications
  • Size: 0.75"

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.