This item is Discontinued.

Baystate Valterra TX9HPB 9 in. Extension Tube with Handle V46-TX9HPB

This item is Discontinued.

Baystate

Valterra TX9HPB 9 in. Extension Tube with Handle (Discontinued)

Mfr # V46-TX9HPB
Zoro # G404168242
UPC # 19079890092
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
V46-TX9HPB
Zoro #
G404168242
UPC #
19079890092
Country of Origin
China

Description

Valterra has been a leading supplier of brand name product lines to the rv, pool & spa, and plumbing industries. Valterra’s maquiladora contract manufacturing division offers low-cost custom manufacturing and assembly services to client companies seeking to reduce costs and improve the bottom line.

Features
  • Extension tube makes it easier to reach your waste valve handle
  • Aluminum tube threads onto waste valve shaft
  • Extension adjusts 2" with threaded stud
Specifications
  • Size: 9"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.