This item is Discontinued.

This item is Discontinued.
Bazic 3130 1/2" Poly 3-Ring Presentation View Binder w/ Pocket Case of 48 (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3130
- Zoro #
- G303679764
- UPC #
- 20764608031302
- Country of Origin
- China
Description
Bazic Products offers quality line of school and office products. We thrive on imagination, passion and mingle creative ideas with innovative solutions that results in delivering stationery products with utmost quality. We focus on strong product design at low cost. We strive hard to dedicate improving current products and developing new exciting products. Our products are uniquely designed and sure to deliver results.
Features- Allows for quick and hassle free loading of spine inserts
- Allow view of the pocket's contents and business card slots
- Prevents gapping and mis-alignment of rings
- Size: 0.5 in.
- Dimension: 11.378" H x 9.528" W x 0.866" L
- Weight: 0.33125
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.