Shop B&B MANUFACTURING

Trapezoidal Timing Belt, 194 Teeth, Polyurethane, 1940 mm Wide, 10 mm Pitch, 12AT10/1940

  • Mfr # 12AT10/1940

  • Zoro # G305354645


product price:  $64.39
/ea
Sold in multiples of 2 for $128.78

Key Features

Belt Trade Size
AT10
Industry Number
12AT10/1940
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
12 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
12AT10/1940
Zoro #
G305354645
UPC #
195057001718
Country of Origin
Taiwan, Province of China

Dimensions

Belt Trade Size
AT10
Top Width
12 mm
Pitch Length
1940 mm
Height
9 inch
Length
1 inch

Details

Item
Timing Belt
Industry Number
12AT10/1940
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
10 mm
Number of Teeth
194
Belt Material
Polyurethane
Reinforcing Cord Material
Steel
Belt Series
Powerhouse Timing
Standards
ISO 9001:2015
Gearbelt Type
Single Sided
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Weight
0.283 lbs
Finish
Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products