296XL031G, Timing Belt, Neoprene, Fiberglass

  • Mfr # 296XL031G

  • Zoro # G705359226


product price:  $10.19
/ea
Sold in multiples of 9 for $91.71

Key Features

Pitch Length
29.6 inch
Number of Teeth
148
Height
9 inch
Weight
0.033 lbs
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
296XL031G
Zoro #
G705359226
UPC #
195057234918
Country of Origin
United States

Dimensions

Pitch Length
29.6 inch
Height
9 inch
Length
1 inch
Top Width
0.3125 in

Details

Item
Timing Belt
Number of Teeth
148
Weight
0.033 lbs
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Standards
ISO 9001:2015
Gearbelt Type
Single Sided
Finish
Fiberglass
Tooth Location
Single Sided
Industry Number
296XL031G
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Tooth Shape
XL
Belt Series
Powerhouse Timing

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.