F32-14MX20-SK, Timing Pulley, Ductile Iron or Cast Iron, Black Oxide,

  • Mfr # F32-14MX20-SK

  • Zoro # G805358129


product price:  $199.99
/ea
Free Shipping & Returns

Key Features

Bushing Required - Timing Belt Pulleys
SK
Outside Dia. - Timing Belt Pulleys
5.504 inch
Number of Teeth
32
Dimension F (In.)
1.36 inch
Flange Dia. (In.)
6.124 inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F32-14MX20-SK
Zoro #
G805358129
UPC #
195057822412
Country of Origin
United States

Dimensions

Outside Dia. - Timing Belt Pulleys
5.504 inch
Dimension F (In.)
1.36 inch
Flange Dia. (In.)
6.124 inch
Pitch Dia. (In.)
5.614 inch
Width
7 inch
Length
3 inch
Height
7 inch
Overall Length
1.359 inch

Details

Bushing Required - Timing Belt Pulleys
SK
Number of Teeth
32
Bore Type
Bushing
Item
Timing Belt Pulley
Material
Ductile Iron
Finish
Black Oxide
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Standards
ISO 9001:2015
Weight
5.783 lbs

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.