Shop B&B MANUFACTURING
See all product information
Create Account
LL5M15US, Timing Belt
Mfr # LL5M15US
Zoro # G305360684
product price:Â $3.95
/ea
Sold in multiples of 23 for $90.85
Key Features
Belt Trade Size
LL5MUS
Industry Number
LL5M15US
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
15 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LL5M15US
- Zoro #
- G305360684
- UPC #
- 195057564664
- Country of Origin
- China
Dimensions
- Belt Trade Size
- LL5MUS
- Top Width
- 15 mm
- Height
- 9 inch
- Length
- 1 inch
Details
- Item
- Timing Belt
- Industry Number
- LL5M15US
- Tooth Shape
- Curvilinear
- Tooth Location
- One Side
- Pitch
- 5 mm
- Belt Material
- Polyurethane
- Reinforcing Cord Material
- Steel
- Belt Series
- Powerhouse HTD
- Standards
- ISO 9001:2015
- Features
- Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Gearbelt Type
- Open Ended
- Weight
- 0.04 lbs
- Finish
- Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.