15150 Shorty Headers - Silver Ceramic Coated

  • Mfr # B45-15150
  • Zoro # G024190395
product price: 
$
491.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B45-15150
Zoro #
G024190395
UPC #
-
Country of Origin
China

Description

These Shorty headers will help your vehicle produce 8 to 15 extra horsepower. They are constructed from mandrel-bent tubing with 3/8 in. thick die-stamped flanges, and gaskets and mounting hardware are also included with these BBK Shorty headers. Unless otherwise noted, these headers are designed to fit the vehicle as it came from the manufacturer. This includes components like cylinder heads, chassis, steering, motor mounts, body mounts and bushings, etc. If your vehicle is using aftermarket components, parts from other applications, or custom altered parts, then it is the installer's responsibility to verify fitment. Features Header Style - Shorty. Header Material - Steel. Header Finish - Silver Ceramic Coated. Collector Attachment - Stock flange. Primary Tube Gauge - 16-gauge. Flange Style - Standard. Make - Ford. Model - Mustang. Year - 1986 - 1993.

Ratings & reviews