1822 2011-2014 Power-Plus Series Throttle Bodies
- Mfr # B45-1822
- Zoro # G704046349
product price:Â
$
752.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B45-1822
- Zoro #
- G704046349
- UPC #
- 197975018229
- Country of Origin
- China
Description
BBK Power-Plus series throttle bodies have you covered when it comes to increased airflow for your late model vehicle. These Power-Plus throttle bodies are cast from high-quality 356 aluminum alloy and are machined on state-of-the-art CNC machining centers to ensure a perfect fit on your car or truck. Their features include double-sealed bearings, O-ringed throttle shafts, and precision die-stamped linkages.
Features- Throttle Body Material - Cast aluminum
- Throttle Body Finish - Natural
- 73.000mm Venturi Diameter
- Capacity - 3.7L
- Make - Ford
- Year - 2011-2014
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.